Shop All Rigid Clamp Couplings
Climax Metal Products
2CC-075-075-KW Two-Piece Clamping Coupling Recessed Screw with Keyway
Mfr # 2CC-075-075-KW
Zoro # G7155312
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 3/4 in
- Material - Couplings Steel
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2CC-075-075-KW
- Zoro # G7155312
- UPC # 044861267011
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 3/4 in |
Overall Length | 2 5/8 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Clearance Dia. | 1.75 in |
Keyway Width | 3/16 in |
Clearance Dia. (In.) | 1-3/4 |
Keyway Width (In.) | 3/16 |
Screw Size | 1/4"-28 |
Coupling Outside Diameter | 1 3/4 in |
Keyway Width 1 | 3/16 in |
Keyway Depth 1 | 3/32 in |
Different Bore Sizes | No |
Minimum Bore Diameter | 3/4 in |
Maximum Bore Diameter | 3/4 in |
Keyway Width 2 | 3/16 in |
Bore Diameter 2 | 3/4 in |
Bore Diameter 1 | 3/4 in |
Keyway Depth 2 | 3/32 in |
Clearance Diameter | 1.75 in |
Screw Thread Size | 1/4"-28 |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 1.75 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,850 in-lb, Overall Length 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C28-03-FLG0B)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-B54L)
- CONTINENTAL CONTITECH 5VX1000 Cogged V-Belt, 100" Outside Length, 5/8" Top Width, 1 Ribs (5VX1000)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X062KW)
- CLIMAX METAL PRODUCTS 2CC-075-075 Two-Piece Clamping Coupling Recessed Screw (2CC-075-075)
- CLIMAX METAL PRODUCTS RC-200-KW Set Screw Coupling with Keyway (RC-200-KW)
- CLIMAX METAL PRODUCTS 2ISCC-125-125KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-125-125KW)
- CLIMAX METAL PRODUCTS 2ISCC-112-100KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-112-100KW)
- CLIMAX METAL PRODUCTS ISCC-125-100 One-Piece Industry Standard Clamping Coupling (ISCC-125-100)
- CLIMAX METAL PRODUCTS 2CC-125-125 Two-Piece Clamping Coupling Recessed Screw (2CC-125-125)
- DAYTON 2X499 Flexible Coupling (2X499)
- Climax Metal Products Couplings, Collars, & Adapters