Shop All Rigid Clamp Couplings
Climax Metal Products
RC-037-A Set Screw Coupling
Mfr # RC-037-A
Zoro # G2848295
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 3/8 in
- Outside Dia. 3/4 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-037-A
- Zoro # G2848295
- UPC # 044861358795
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Overall Length | 1 in |
Screw Size | 1/4"-20 |
Screw Size (In.) | 1/4-20 x 3/16 |
Clearance Dia. (In.) | 3/4 |
Clearance Dia. | 0.75 in |
Bore Diameter 2 | 3/8 in |
Clearance Diameter | 0.75 in |
Coupling Outside Diameter | 3/4 in |
Minimum Bore Diameter | 3/8 in |
Maximum Bore Diameter | 3/8 in |
Bore Diameter 1 | 3/8 in |
Different Bore Sizes | No |
Screw Thread Size | 1/4"-20 |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round, Clearance Diameter 0.75 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 3/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/8 in, Maximum Speed 3,500 RPM, Maximum Torque 107 in-lb, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/4" NPT (53RG93)
- FESTO Standards-Based Cylinder DSNU-25-80-PPV-A (DSNU-25-80-PPV-A)
- QA1 Male Stud Rod End, RH, 5/8-18 (CMR10S)
- DYNABRADE Valve Stem (01477)
- CLIMAX METAL PRODUCTS RC-037-S-KW Set Screw Coupling with Keyway (RC-037-S-KW)
- CLIMAX METAL PRODUCTS RC-037-S Set Screw Coupling (RC-037-S)
- CLIMAX METAL PRODUCTS 2CC-075-075 Two-Piece Clamping Coupling Recessed Screw (2CC-075-075)
- CLIMAX METAL PRODUCTS 2CC-062-062 Two-Piece Clamping Coupling Recessed Screw (2CC-062-062)
- CLIMAX METAL PRODUCTS 2CC-150-150 Two-Piece Clamping Coupling Recessed Screw (2CC-150-150)
- CLIMAX METAL PRODUCTS RC-100-S-KW Set Screw Coupling with Keyway (RC-100-S-KW)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- Climax Metal Products Rigid Clamp Couplings