Shop All Rigid Clamp Couplings
Climax Metal Products
RC-025-A Set Screw Coupling
Mfr # RC-025-A
Zoro # G2848301
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1/4 in
- Outside Dia. 1/2 in
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-025-A
- Zoro # G2848301
- UPC # 044861358719
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Overall Length | 3/4 in |
Clearance Dia. | 0.5 in |
Screw Size | #10-32 |
Clearance Dia. (In.) | 1/2 |
Screw Size (In.) | 10-32 x 1/8 |
Different Bore Sizes | No |
Bore Diameter 2 | 1/4 in |
Coupling Outside Diameter | 1/2 in |
Screw Thread Size | #10-32 |
Maximum Bore Diameter | 1/4 in |
Minimum Bore Diameter | 1/4 in |
Bore Diameter 1 | 1/4 in |
Clearance Diameter | 0.5 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Bore Type Round, Clearance Diameter 0.5 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 3,500 RPM, Maximum Torque 41 in-lb, Overall Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO T2.5-330 Poly Tb, 10T2.5-330Ug (10T2.5-330UG)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-15-13)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC50)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-224 (VPS-224)
- CLIMAX METAL PRODUCTS RC-025-S Set Screw Coupling (RC-025-S)
- CLIMAX METAL PRODUCTS 2ISCC-125-100 Two-Piece Industry Standard Clamping Coupling (2ISCC-125-100)
- CLIMAX METAL PRODUCTS RC-025 Set Screw Coupling (RC-025)
- CLIMAX METAL PRODUCTS 2ISCC100-100SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC100-100SKW)
- CLIMAX METAL PRODUCTS RC-075 Set Screw Coupling (RC-075)
- CLIMAX METAL PRODUCTS ISCC-050-050 One-Piece Industry Standard Clamping Coupling (ISCC-050-050)
- RULAND Coupling, One Piece, Bore Dia 1 x 1/2 In (CLX-16-8-SS)
- Climax Metal Products Rigid Clamp Couplings