Shop All Abrasive Wheel Adapters
Climax Metal Products
CR-16-4 Standard Tapered Type Mandrel for Cartridge Roll
Mfr # CR-16-4
Zoro # G9982585
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 1 in
- Max. RPM Not Rated
- Pilot Dia. 3/16 in
- Fits Hole 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CR-16-4
- Zoro # G9982585
- UPC # 044861016336
- Country of Origin China
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 1 in |
Pilot Dia. | 3/16 in |
Overall Length | 4 in |
Pilot Diameter | 3/16 in |
Shank Diameter | 1/4 in |
Details
Item | Cartridge Roll Mandrel |
Max. RPM | Not Rated |
Fits Hole | 3/16 in |
For Use With | Cartridge Rolls |
Shank Type | Straight |
Maximum Operating Speed | Not Rated |
Pilot Dia x Pilot L x Overall L | 3/16 in Pilot Dia x 1 in Pilot L x 4 in OAL |
Compatible Abrasive Type | Cartridge Rolls |
Tool Connection | 1/4 in Straight Shank |
Description
Cartridge Roll Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Overall Length 4 in, Pilot Length 1 in, Pilot Diameter 3/16 in, Maximum Operating Speed Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Ceramic, XK870X (288664)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 1000G, PK50 (77696007788)
- REX CUT Sigma Green Grinding Wheel, 7 x 5/8-11", 36 Grit (730004)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 1/4" dia. (06162)
- CLIMAX METAL PRODUCTS M-23-L Screw Lock Type Wheel Adapter with Shank (M-23-L)
- CLIMAX METAL PRODUCTS CR-9-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-4)
- CLIMAX METAL PRODUCTS CR-10-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-10-6)
- CLIMAX METAL PRODUCTS CR-9-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-6)
- CLIMAX METAL PRODUCTS FHL-10X Flat Head Arbor (FHL-10X)
- CLIMAX METAL PRODUCTS M-14-3 Screw Lock Type Wheel Adapter with Shank (M-14-3)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/4inWxTR (66254413661)
- Climax Metal Products Abrasive Wheel Adapters