Shop All Abrasive Wheel Adapters
Climax Metal Products
CR-2B Standard Tapered Type Mandrel for Cartridge Roll
Mfr # CR-2B
Zoro # G9982567
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Pilot Length 3/4 in
- Max. RPM Not Rated
- Fits Hole 3/32 in
- For Use With Cartridge Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CR-2B
- Zoro # G9982567
- UPC # 044861013137
- Country of Origin China
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/8 in |
Pilot Length | 3/4 in |
Pilot Dia. | 3/32 in |
Overall Length | 2 3/4 in |
Shank Diameter | 1/4 in |
Pilot Diameter | 3/32 in |
Details
Item | Cartridge Roll Mandrel |
Max. RPM | Not Rated |
Fits Hole | 3/32 in |
For Use With | Cartridge Rolls |
Shank Type | Straight |
Tool Connection | 1/4 in Straight Shank |
Pilot Dia x Pilot L x Overall L | 3/32 in Pilot Dia x 3/4 in Pilot L x 2 3/4 in OAL |
Maximum Operating Speed | Not Rated |
Compatible Abrasive Type | Cartridge Rolls |
Description
Cartridge Roll Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Overall Length 2 3/4 in, Pilot Length 3/4 in, Pilot Diameter 3/32 in, Maximum Operating Speed Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P320 G (66261183813)
- PFERD 5" Temp.-Resistant Fiber Disc Backing Pad - 5/8-11 Nut - Flexible Density (69483)
- WEILER 1-1/8" Banded Knot Wire End Brush, .014" Steel Fill (11140)
- WEILER Crimped Wire Cup Wire Brush, Stem, 1-3/4" (93813)
- CLIMAX METAL PRODUCTS QC-1420-4 Hex Head Spin-On Mandrel for Threaded Eyelet (QC-1420-4)
- CLIMAX METAL PRODUCTS CR-9 Standard Tapered Type Mandrel for Cartridge Roll (CR-9)
- CLIMAX METAL PRODUCTS CR-10-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-10-6)
- CLIMAX METAL PRODUCTS QC-1420 Hex Head Spin-On Mandrel for Threaded Eyelet (QC-1420)
- CLIMAX METAL PRODUCTS SM-3-250 Slotted Head Quick Change Mandrel (SM-3-250)
- CLIMAX METAL PRODUCTS SS-016016-080A Spiral Coated Abrasive Sanding Sleeve (SS-016016-080A)
- 3M Mandrel (933)
- Climax Metal Products Abrasive Wheel Adapters