Climax Metal Products

CR-9-4 Standard Tapered Type Mandrel for Cartridge Roll


product price: $4.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 1/4 in
  • Pilot Length 1 in
  • Max. RPM Not Rated
  • Fits Hole 1/8 in
  • For Use With Cartridge Rolls
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Dia. 1/4 in
Pilot Length 1 in
Pilot Dia. 1/8 in
Overall Length 4 in
Pilot Diameter 1/8 in
Shank Diameter 1/4 in

Details

Item Cartridge Roll Mandrel
Max. RPM Not Rated
Fits Hole 1/8 in
For Use With Cartridge Rolls
Compatible Abrasive Type Cartridge Rolls
Maximum Operating Speed Not Rated
Pilot Dia x Pilot L x Overall L 1/8 in Pilot Dia x 1 in Pilot L x 4 in OAL
Tool Connection 1/4 in Straight Shank
Shank Type Straight

Description

Cartridge Roll Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Overall Length 4 in, Pilot Length 1 in, Pilot Diameter 1/8 in, Maximum Operating Speed Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.