Shop All Abrasive Wheel Adapters
Climax Metal Products
CR-9-6 Standard Tapered Type Mandrel for Cartridge Roll
Mfr # CR-9-6
Zoro # G9982533
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 1 in
- Max. RPM Not Rated
- Fits Hole 1/8 in
- For Use With Cartridge Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CR-9-6
- Zoro # G9982533
- UPC # 044861022788
- Country of Origin China
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 1 in |
Pilot Dia. | 1/8 in |
Overall Length | 6 in |
Pilot Diameter | 1/8 in |
Shank Diameter | 1/4 in |
Details
Item | Cartridge Roll Mandrel |
Max. RPM | Not Rated |
Fits Hole | 1/8 in |
For Use With | Cartridge Rolls |
Shank Type | Straight |
Compatible Abrasive Type | Cartridge Rolls |
Maximum Operating Speed | Not Rated |
Tool Connection | 1/4 in Straight Shank |
Pilot Dia x Pilot L x Overall L | 1/8 in Pilot Dia x 1 in Pilot L x 6 in OAL |
Description
Cartridge Roll Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Overall Length 6 in, Pilot Length 1 in, Pilot Diameter 1/8 in, Maximum Operating Speed Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Porcelain Media, Ball, 3mm (41-218)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 60G, Blue (66253364101)
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 60Z (50914)
- CLIMAX METAL PRODUCTS PM-832 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-832)
- CLIMAX METAL PRODUCTS SM-3-250 Slotted Head Quick Change Mandrel (SM-3-250)
- CLIMAX METAL PRODUCTS CR-9 Standard Tapered Type Mandrel for Cartridge Roll (CR-9)
- CLIMAX METAL PRODUCTS PM-1420 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-1420)
- CLIMAX METAL PRODUCTS M-23-L Screw Lock Type Wheel Adapter with Shank (M-23-L)
- CLIMAX METAL PRODUCTS FHL-10X Flat Head Arbor (FHL-10X)
- PFERD 5" PSA Disc Holder - Threaded Spindle - 5/16-24 Thread (47266)
- Climax Metal Products Abrasive Wheel Adapters