Shop All Abrasive Wheel Adapters
Climax Metal Products
CR-17-8 Standard Tapered Type Mandrel for Cartridge Roll
Mfr # CR-17-8
Zoro # G9982576
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 1 1/2 in
- Max. RPM Not Rated
- For Use With Cartridge Rolls
- Fits Hole 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CR-17-8
- Zoro # G9982576
- UPC # 044861023488
- Country of Origin China
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 1 1/2 in |
Pilot Dia. | 3/16 in |
Overall Length | 8 in |
Shank Diameter | 1/4 in |
Pilot Diameter | 3/16 in |
Details
Item | Cartridge Roll Mandrel |
Max. RPM | Not Rated |
For Use With | Cartridge Rolls |
Fits Hole | 3/16 in |
Tool Connection | 1/4 in Straight Shank |
Pilot Dia x Pilot L x Overall L | 3/16 in Pilot Dia x 1 1/2 in Pilot L x 8 in OAL |
Shank Type | Straight |
Maximum Operating Speed | Not Rated |
Compatible Abrasive Type | Cartridge Rolls |
Description
Cartridge Roll Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Overall Length 8 in, Pilot Length 1 1/2 in, Pilot Diameter 3/16 in, Maximum Operating Speed Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47173)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957345578)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA46-J-V (34725)
- VSM Abrasive Belt, 400 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 400 Grit, Extra Fine, Aluminum Oxide (230210)
- CLIMAX METAL PRODUCTS CR-9-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-6)
- CLIMAX METAL PRODUCTS CR-9-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-4)
- CLIMAX METAL PRODUCTS M-23-L Screw Lock Type Wheel Adapter with Shank (M-23-L)
- CLIMAX METAL PRODUCTS CR-2B Standard Tapered Type Mandrel for Cartridge Roll (CR-2B)
- CLIMAX METAL PRODUCTS W-23MSP Nut Lock Wheel Adapter (W-23MSP)
- CLIMAX METAL PRODUCTS PM-1420 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-1420)
- HHIP 5 X 1-3/4 X 1-1/4" D11A2 Flaring Cup CBN Wheel (2405-5276)
- Climax Metal Products Abrasive Wheel Adapters