Shop All Keyless Bushings
Climax Metal Products
C801M-065 Metric Single Nut Locking Assembly
Mfr # C801M-065
Zoro # G4806440
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801M
- For Shaft Dia. - Bushings 65 mm
- Overall Length 103.2 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801M-065
- Zoro # G4806440
- UPC # 044861076620
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 65 mm |
Overall Length | 103.2 mm |
Shaft Dia. Tolerance | -0.003 in |
Outside Dia. Tolerance | +0.003 in |
Outside Dia. | 92 mm |
Bolt Size | 82mm |
Outside Dia. (mm) | 120.86 |
Shaft Dia. (mm) | 65 |
Overall Width | 103.2 mm |
Outside Diameter Tolerance | +0.003 in |
Screw Thread Size | 82mm |
For Bore Diameter | 65 mm |
Outside Diameter | 92 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 65 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 92 mm, Overall Width 103.2 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 5,366 psi, Maximum Transmitted Torque 1,305 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-33AS)
- PRIME GUARD Prime Guard (SL10)
- FORNEY INDUSTIRES Brass Air Hose; End 0.25 in. Male NPT x 0.25 in. Hose Barb (1892702)
- MAIN FILTER Hydraulic Filter, replaces UFI EPA11NFB, Pressure Line, 5 micron, Outside-In (MF0059214)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.2500 In (6410025)
- Climax Metal Products Bushings