Shop All Keyless Bushings
Climax Metal Products
C801M-042 Metric Single Nut Locking Assembly
Mfr # C801M-042
Zoro # G4794279
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801M
- For Shaft Dia. - Bushings 42 mm
- Overall Length 79.4 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801M-042
- Zoro # G4794279
- UPC # 044861076446
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 42 mm |
Overall Length | 79.4 mm |
Outside Dia. | 67 mm |
Outside Dia. Tolerance | +0.003 in |
Shaft Dia. (mm) | 42 |
Bolt Size | 60mm |
Outside Dia. (mm) | 67 |
Shaft Dia. Tolerance | -0.003 in |
Overall Width | 79.4 mm |
For Bore Diameter | 42 mm |
Outside Diameter Tolerance | +0.003 in |
Outside Diameter | 67 mm |
Screw Thread Size | 60mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 42 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 67 mm, Overall Width 79.4 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 7,977 psi, Maximum Transmitted Torque 574 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- GOODMAN 10584308S 1/5 Hp Condenser Motor (10584308S)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-28)
- MILLENNIUM FILTER Hydraulic Filter, replaces PRINCE FA25, Suction, 25 micron (ZX-FA25)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- Climax Metal Products Keyless Bushings