Shop All Keyless Bushings
Climax Metal Products
C801M-040 Metric Single Nut Locking Assembly
Mfr # C801M-040
Zoro # G4796990
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801M
- For Shaft Dia. - Bushings 40 mm
- Overall Length 79.4 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801M-040
- Zoro # G4796990
- UPC # 044861076422
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 40 mm |
Overall Length | 79.4 mm |
Outside Dia. Tolerance | +0.003 in |
Outside Dia. (mm) | 67 |
Shaft Dia. (mm) | 40 |
Bolt Size | 60mm |
Outside Dia. | 67 mm |
Shaft Dia. Tolerance | -0.003 in |
Outside Diameter Tolerance | +0.003 in |
Screw Thread Size | 60mm |
Outside Diameter | 67 mm |
For Bore Diameter | 40 mm |
Overall Width | 79.4 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 40 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 67 mm, Overall Width 79.4 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 8,267 psi, Maximum Transmitted Torque 547 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-111 (123816 P2B-SC-111)
- DAYTON 1X968 Bronze Sleeve Bearing Assortment Kit (1X968)
- ZORO SELECT Sleeve Bearing, 18 mm Bore, PTFE Steel (ZUSAB-PB-404)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- Climax Metal Products Keyless Bushings