Shop All Keyless Bushings
Climax Metal Products
C801M-034 Metric Single Nut Locking Assembly
Mfr # C801M-034
Zoro # G4762891
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801M
- For Shaft Dia. - Bushings 34 mm
- Overall Length 69.9 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801M-034
- Zoro # G4762891
- UPC # 044861076361
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 34 mm |
Overall Length | 69.9 mm |
Shaft Dia. (mm) | 34 |
Outside Dia. Tolerance | +0.003 in |
Shaft Dia. Tolerance | -0.003 in |
Bolt Size | 50mm |
Outside Dia. (mm) | 60.5 |
Outside Dia. | 60.5 mm |
For Bore Diameter | 34 mm |
Screw Thread Size | 50mm |
Outside Diameter Tolerance | +0.003 in |
Outside Diameter | 60.5 mm |
Overall Width | 69.9 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 34 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 60.5 mm, Overall Width 69.9 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 10,297 psi, Maximum Transmitted Torque 436 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- X1 TOOLS 3 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x2)
- GAST Stock 18/Skid 6Am-Frv-5A Air Motor (6AM-FRV-5A)
- LOC-LINE NPT Connector, Gray, 1/2", PK50 (59865-G)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- Climax Metal Products Bushings