Shop All Keyless Bushings
Climax Metal Products
C801M-032 Metric Single Nut Locking Assembly
Mfr # C801M-032
Zoro # G4780988
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801M
- For Shaft Dia. - Bushings 32 mm
- Overall Length 57.2 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801M-032
- Zoro # G4780988
- UPC # 044861076347
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 32 mm |
Overall Length | 57.2 mm |
Outside Dia. Tolerance | +0.003 in |
Overall Length (mm) | 57.2 |
Bolt Size | 46mm |
Outside Dia. (mm) | 51 |
Outside Dia. | 51 mm |
Shaft Dia. Tolerance | -0.003 in |
Shaft Dia. (mm) | 32 |
Outside Diameter Tolerance | +0.003 in |
Overall Width | 57.2 mm |
Screw Thread Size | 46mm |
For Bore Diameter | 32 mm |
Outside Diameter | 51 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 32 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 51 mm, Overall Width 57.2 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 16,243 psi, Maximum Transmitted Torque 407 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Load Genie, 3/8" FNPT x 3/8" MNPT (1098-6)
- WESTWARD Oil Seal, PK20 (TTR8215060G)
- NATIONAL Small Bore Metric Seals, 14X22X4-RLS35-S (14X22X4-RLS35-S)
- LIFT-ALL Hose Halter, Hose ID1/4 to 2 In, L 30 (HH130)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- Climax Metal Products Bushings