Shop All Keyless Bushings
Climax Metal Products
C801M-028 Metric Single Nut Locking Assembly
Mfr # C801M-028
Zoro # G4774730
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801M
- For Shaft Dia. - Bushings 28 mm
- Overall Length 57.2 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801M-028
- Zoro # G4774730
- UPC # 044861076309
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 28 mm |
Overall Length | 57.2 mm |
Outside Dia. Tolerance | +0.003 in |
Shaft Dia. (mm) | 28 |
Outside Dia. (mm) | 51 |
Overall Length (mm) | 57.2 |
Bolt Size | 46mm |
Outside Dia. | 51 mm |
Shaft Dia. Tolerance | -0.003 in |
Overall Width | 57.2 mm |
For Bore Diameter | 28 mm |
Outside Diameter | 51 mm |
Outside Diameter Tolerance | +0.003 in |
Screw Thread Size | 46mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 28 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 51 mm, Overall Width 57.2 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 18,709 psi, Maximum Transmitted Torque 356 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun Filler Pump, 25 to 50 lb. (1296)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- DAYTON Motor, Sh Pole, 1/20 HP, 1550,115V, 4.4, ODP (1AGF8)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/4-X)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- Climax Metal Products Bushings