Shop All Keyless Bushings
Climax Metal Products
C801M-025 Metric Single Nut Locking Assembly
Mfr # C801M-025
Zoro # G4783237
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801M
- For Shaft Dia. - Bushings 25 mm
- Overall Length 47.6 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801M-025
- Zoro # G4783237
- UPC # 044861076279
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 25 mm |
Overall Length | 47.6 mm |
Overall Length (mm) | 47.6 |
Bolt Size | 38mm |
Shaft Dia. (mm) | 25 |
Outside Dia. | 45 mm |
Outside Dia. Tolerance | +0.003 in |
Shaft Dia. Tolerance | -0.003 in |
Outside Dia. (mm) | 45 |
Overall Width | 47.6 mm |
For Bore Diameter | 25 mm |
Screw Thread Size | 38mm |
Outside Diameter Tolerance | +0.003 in |
Outside Diameter | 45 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 25 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 45 mm, Overall Width 47.6 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 21,029 psi, Maximum Transmitted Torque 280 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS LIFTING BAG 3TON CAPACITY ARAMID/RUBBER 4 EYELETS 120PSI MAX PRESS (LB-3)
- DIXON Type B Female x 150lb., ASA Flange, 8" (FC3148)
- GATES Polyflex Belts, 5M775 (5M775)
- AVENTICS L2 HAND LEVER VALVE 6 FUNCTION (L22LA652O000000)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B301030)
- Climax Metal Products Keyless Bushings