Shop All Keyless Bushings
Climax Metal Products
C801M-020 Metric Single Nut Locking Assembly
Mfr # C801M-020
Zoro # G4797690
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801M
- For Shaft Dia. - Bushings 20 mm
- Overall Length 47.6 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801M-020
- Zoro # G4797690
- UPC # 044861076231
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 20 mm |
Overall Length | 47.6 mm |
Shaft Dia. Tolerance | -0.003 in |
Bolt Size | 38mm |
Outside Dia. (mm) | 45 |
Outside Dia. | 45 mm |
Overall Length (mm) | 47.6 |
Shaft Dia. (mm) | 20 |
Outside Dia. Tolerance | +0.003 in |
For Bore Diameter | 20 mm |
Overall Width | 47.6 mm |
Outside Diameter Tolerance | +0.003 in |
Outside Diameter | 45 mm |
Screw Thread Size | 38mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 20 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 45 mm, Overall Width 47.6 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 26,250 psi, Maximum Transmitted Torque 224 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel (P4F6)
- CRC 11 wt oz., Aerosol, Dry Lubricant (03160)
- DYNABRADE Open End Wrench, 98283 (98283)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115923)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- Climax Metal Products Keyless Bushings