Shop All Keyless Bushings
Climax Metal Products
C801M-019 Metric Single Nut Locking Assembly
Mfr # C801M-019
Zoro # G4802329
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801M
- For Shaft Dia. - Bushings 19 mm
- Overall Length 38.1 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801M-019
- Zoro # G4802329
- UPC # 044861076224
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 19 mm |
Overall Length | 38.1 mm |
Overall Length (mm) | 38.1 |
Outside Dia. (mm) | 38 |
Shaft Dia. (mm) | 19 |
Bolt Size | 32mm |
Outside Dia. Tolerance | +0.003 in |
Shaft Dia. Tolerance | -0.003 in |
Outside Dia. | 38 mm |
Outside Diameter | 38 mm |
For Bore Diameter | 19 mm |
Overall Width | 38.1 mm |
Outside Diameter Tolerance | +0.003 in |
Screw Thread Size | 32mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 19 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 38 mm, Overall Width 38.1 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 30,746 psi, Maximum Transmitted Torque 204 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 7/16 IDx7/16 In L, PK5 (MYI-07-07)
- DAYTON Speed Reducer, Indirect Drive, 39:1 (2Z307)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 42.7 in L Outside (4L430R)
- DIXON Dual-Lock P Series Interchange Thor Interchange Coupler, 1/2 x 3/4 in Nominal, Hose Barb x Coupler (4PS6)
- CLIMAX METAL PRODUCTS C192M-16X38 Metric Keyless Locking Assembly (C192M-16X38)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C192E-150 Keyless Locking Assembly (C192E-150)
- FENNER DRIVES Keyless Bushing, Dia. 3.9375 In., 11 Bolt (T122315)
- Climax Metal Products Keyless Bushings