Shop All Keyless Bushings
Climax Metal Products
C801E-300 Single Nut Locking Assembly
Mfr # C801E-300
Zoro # G4758761
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 3 in
- Outside Dia. (In.) 3.8750
- Overall Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C801E-300
- Zoro # G4758761
- UPC # 044861076750
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 3 in |
Outside Dia. (In.) | 3.8750 |
Overall Length | 4.25 in |
Outside Dia. Tolerance | +0.003 in |
Shaft Dia. Tolerance | -0.003 in |
Outside Dia. | 3.875 in |
Bolt Size | 3-1/2 in |
For Bore Diameter | 3 in |
Screw Thread Size | 3-1/2 in |
Overall Width | 4.25 in |
Outside Diameter Tolerance | +0.003 in |
Outside Diameter | 3 7/8 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 3 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 3 7/8 in, Overall Width 4.25 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 4,386 psi, Maximum Transmitted Torque 1,550 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 3/8, PK5 (87000-06-02)
- D&D 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 440mm PL, T88 (150-S5M-440)
- NTN Tapered Roller Bearing Assy., 0.56 (4T-L44643/L44610)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B302115)
- Climax Metal Products Keyless Bushings