Shop All Keyless Bushings
Climax Metal Products
C801E-287 Single Nut Locking Assembly
Mfr # C801E-287
Zoro # G4770357
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 2 7/8 in
- Outside Dia. (In.) 3.8750
- Overall Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-287
- Zoro # G4770357
- UPC # 044861076545
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 7/8 in |
Outside Dia. (In.) | 3.8750 |
Overall Length | 4.25 in |
Outside Dia. Tolerance | +0.003 in |
Outside Dia. | 3.875 in |
Shaft Dia. Tolerance | -0.003 in |
Bolt Size | 3-1/2 in |
Outside Diameter | 3 7/8 in |
Outside Diameter Tolerance | +0.003 in |
Overall Width | 4.25 in |
For Bore Diameter | 2 7/8 in |
Screw Thread Size | 3-1/2 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 7/8 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 3 7/8 in, Overall Width 4.25 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 4,577 psi, Maximum Transmitted Torque 1,486 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2X404 Pillow Block Bearing (2X404)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6806)
- ARO Solenoid Valve Coil, 120V AC, 22 mm Valve Coil Size, DIN 43650B (116218-33)
- THK Linear Bearing Guide Block 20mm Linear Motion Part & Accessory (SHS20C1SS(GK))
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.1250 In (6202280UP)
- Climax Metal Products Bushings