Shop All Keyless Bushings
Climax Metal Products
C801E-231 Single Nut Locking Assembly
Mfr # C801E-231
Zoro # G7686310
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 2 5/16 in
- Outside Dia. (In.) 3.3750
- Overall Length 3.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-231
- Zoro # G7686310
- UPC # 044861072837
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 5/16 in |
Outside Dia. (In.) | 3.3750 |
Overall Length | 3.875 in |
Shaft Dia. Tolerance | -0.003 in |
Outside Dia. | 3.375 in |
Outside Dia. Tolerance | +0.003 in |
Bolt Size | 3 in |
For Bore Diameter | 2 5/16 in |
Overall Width | 3.875 in |
Screw Thread Size | 3 in |
Outside Diameter | 3 3/8 in |
Outside Diameter Tolerance | +0.003 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 5/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 3 3/8 in, Overall Width 3.875 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 6,416 psi, Maximum Transmitted Torque 1,213 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006 2NSE)
- VIAIR Direct Inlet Air Filter Assembly, Black P (92633)
- SKF Shaft Seal, 35 x 52 x 7 mm., HMS5, Nitrile Rubber (35X52X7 HMS5 RG)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU6)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C200E-118 Keyless Locking Assembly (C200E-118)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 12 Bolt (B401050)
- Climax Metal Products Bushings