Shop All Keyless Bushings
Climax Metal Products
C801E-212 Single Nut Locking Assembly
Mfr # C801E-212
Zoro # G4770162
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 2 1/8 in
- Outside Dia. (In.) 3.1250
- Overall Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-212
- Zoro # G4770162
- UPC # 044861072806
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 1/8 in |
Outside Dia. (In.) | 3.1250 |
Overall Length | 3.75 in |
Shaft Dia. (In.) | 2.1250 |
Outside Dia. | 3.125 in |
Shaft Dia. Tolerance | -0.003 in |
Bolt Size | 2-3/4 in |
Outside Dia. Tolerance | +0.003 in |
For Bore Diameter | 2 1/8 in |
Outside Diameter Tolerance | +0.003 in |
Outside Diameter | 3 1/8 in |
Screw Thread Size | 2-3/4 in |
Overall Width | 3.75 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 1/8 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 3 1/8 in, Overall Width 3.75 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 7,640 psi, Maximum Transmitted Torque 1,152 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LS3, 6 micron, Outside-In (MF0066077)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M214SD-120-A)
- A.R. NORTH AMERICA Check Valve, 4500psi 1/4 Fx2 (4074000003)
- SKF USA Radial Bearing contact seal (6203-2RSH)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.0000 In (6202240UP)
- Climax Metal Products Bushings