Shop All Keyless Bushings
Climax Metal Products
C801E-206 Single Nut Locking Assembly
Mfr # C801E-206
Zoro # G7686268
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 2 1/16 in
- Outside Dia. (In.) 3.1250
- Overall Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-206
- Zoro # G7686268
- UPC # 044861072790
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 1/16 in |
Outside Dia. (In.) | 3.1250 |
Overall Length | 3.75 in |
Bolt Size | 2-3/4 in |
Outside Dia. | 3.125 in |
Outside Dia. Tolerance | +0.003 in |
Shaft Dia. Tolerance | -0.003 in |
Outside Diameter | 3 1/8 in |
For Bore Diameter | 2 1/16 in |
Overall Width | 3.75 in |
Outside Diameter Tolerance | +0.003 in |
Screw Thread Size | 2-3/4 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 1/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 3 1/8 in, Overall Width 3.75 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 7,871 psi, Maximum Transmitted Torque 1,118 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT MOTOR - BRUSH - 36V 3.0HP 2000RPM (603398)
- PIX V-Belt, Variable Speed 7/8 X 47 (1422V470)
- BESSEY Cross Bar, 9/16" For PVH3813 Bearing HTR (PVH 9/16)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.75-in. Bore (UCPA209-28A)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- Climax Metal Products Keyless Bushings