Shop All Keyless Bushings
Climax Metal Products
C801E-193 Single Nut Locking Assembly
Mfr # C801E-193
Zoro # G4787848
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 1 15/16 in
- Outside Dia. (In.) 2.8750
- Overall Length 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-193
- Zoro # G4787848
- UPC # 044861076156
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 15/16 in |
Outside Dia. (In.) | 2.8750 |
Overall Length | 3.563 in |
Outside Dia. | 2.875 in |
Bolt Size | 2-1/2 in |
Shaft Dia. Tolerance | -0.003 in |
Overall Length (In.) | 3.5625 |
Outside Dia. Tolerance | +0.003 in |
Outside Diameter Tolerance | +0.003 in |
For Bore Diameter | 1 15/16 in |
Screw Thread Size | 2-1/2 in |
Overall Width | 3.563 in |
Outside Diameter | 2 7/8 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 15/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 7/8 in, Overall Width 3.563 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 8,745 psi, Maximum Transmitted Torque 1,031 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1, 1/3 HP, 115V AC Voltage, 56 Frame (6XJ34)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 90mm, 25:1, 56C NEMA Frame (CALM90-25/1-56C)
- FESTO Push-In L-Fitting QSL-3/8-6 (QSL-3/8-6)
- GATES Truflex V-Belts, 4L190 (4L190)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B121030)
- Climax Metal Products Bushings