Shop All Keyless Bushings
Climax Metal Products
C801E-187 Single Nut Locking Assembly
Mfr # C801E-187
Zoro # G4801979
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 1 7/8 in
- Outside Dia. (In.) 2.8750
- Overall Length 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-187
- Zoro # G4801979
- UPC # 044861076149
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 7/8 in |
Outside Dia. (In.) | 2.8750 |
Overall Length | 3.563 in |
Overall Length (In.) | 3.5625 |
Outside Dia. Tolerance | +0.003 in |
Shaft Dia. (In.) | 1.8750 |
Shaft Dia. Tolerance | -0.003 in |
Outside Dia. | 2.875 in |
Bolt Size | 2-1/2 in |
Outside Diameter | 2 7/8 in |
Outside Diameter Tolerance | +0.003 in |
Overall Width | 3.563 in |
For Bore Diameter | 1 7/8 in |
Screw Thread Size | 2-1/2 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 7/8 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 7/8 in, Overall Width 3.563 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 9,037 psi, Maximum Transmitted Torque 998 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Neoprene L Section Gearbelt (150L050)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF14 B)
- FESTO Flat Cylinder DZH-32-300-PPV-A (DZH-32-300-PPV-A)
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y (5KH32FN5586X)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- Climax Metal Products Bushings