Shop All Keyless Bushings
Climax Metal Products
C801E-181 Single Nut Locking Assembly
Mfr # C801E-181
Zoro # G4836793
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 1 13/16 in
- Outside Dia. (In.) 2.8750
- Overall Length 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-181
- Zoro # G4836793
- UPC # 044861076101
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 13/16 in |
Outside Dia. (In.) | 2.8750 |
Overall Length | 3.563 in |
Outside Dia. Tolerance | +0.003 in |
Overall Length (In.) | 3.5625 |
Shaft Dia. Tolerance | -0.003 in |
Bolt Size | 2-1/2 in |
Outside Dia. | 2.875 in |
Outside Diameter Tolerance | +0.003 in |
Screw Thread Size | 2-1/2 in |
For Bore Diameter | 1 13/16 in |
Overall Width | 3.563 in |
Outside Diameter | 2 7/8 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 13/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 7/8 in, Overall Width 3.563 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 9,348 psi, Maximum Transmitted Torque 965 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, Repl. Stihl (P-94900007915)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X05X05LN)
- DAYTON Radial Bearing, DBL Shield, 0.375 In. Bore (1ZGE2)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 3/4-16, El (2071-8-8S)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- Climax Metal Products Keyless Bushings