Shop All Keyless Bushings
Climax Metal Products
C801E-175 Single Nut Locking Assembly
Mfr # C801E-175
Zoro # G4849019
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 1 3/4 in
- Outside Dia. (In.) 2.6250
- Overall Length 3.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-175
- Zoro # G4849019
- UPC # 044861076095
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/4 in |
Outside Dia. (In.) | 2.6250 |
Overall Length | 3.125 in |
Outside Dia. | 2.625 in |
Shaft Dia. Tolerance | -0.003 in |
Overall Length (In.) | 3.1250 |
Outside Dia. Tolerance | +0.003 in |
Shaft Dia. (In.) | 1.7500 |
Bolt Size | 2-1/4 in |
Outside Diameter | 2 5/8 in |
Overall Width | 3.125 in |
Screw Thread Size | 2-1/4 in |
For Bore Diameter | 1 3/4 in |
Outside Diameter Tolerance | +0.003 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 3/4 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 5/8 in, Overall Width 3.125 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 7,509 psi, Maximum Transmitted Torque 609 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Pressure Relief Valve, 3/4 NPT (RPL-75-A)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.000", L 2.313", Alum (BCK32-12-8-A)
- D&D 47" Outside Length, 2/3" Top Width, 1 Ribs (B44/5L470)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B302200)
- Climax Metal Products Keyless Bushings