Shop All Keyless Bushings
Climax Metal Products
C801E-168 Single Nut Locking Assembly
Mfr # C801E-168
Zoro # G4765673
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 1 11/16 in
- Outside Dia. (In.) 2.6250
- Overall Length 3.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-168
- Zoro # G4765673
- UPC # 044861076071
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 11/16 in |
Outside Dia. (In.) | 2.6250 |
Overall Length | 3.125 in |
Outside Dia. Tolerance | +0.003 in |
Outside Dia. | 2.625 in |
Shaft Dia. Tolerance | -0.003 in |
Bolt Size | 2-1/4 in |
Overall Length (In.) | 3.1250 |
Overall Width | 3.125 in |
For Bore Diameter | 1 11/16 in |
Screw Thread Size | 2-1/4 in |
Outside Diameter Tolerance | +0.003 in |
Outside Diameter | 2 5/8 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 11/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 5/8 in, Overall Width 3.125 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 7,787 psi, Maximum Transmitted Torque 588 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting Oil, 54 gal. (OM287/54)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SRF-20R)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6201Z C3)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- Climax Metal Products Keyless Bushings