Shop All Keyless Bushings
Climax Metal Products
C801E-143 Single Nut Locking Assembly
Mfr # C801E-143
Zoro # G5652022
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 1 7/16 in
- Overall Length 2.75 in
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-143
- Zoro # G5652022
- UPC # 044861076033
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 7/16 in |
Overall Length | 2.75 in |
Outside Dia. | 2.375 in |
Bolt Size | 2 in |
Shaft Dia. Tolerance | -0.003 in |
Outside Dia. Tolerance | +0.003 in |
Overall Width | 2.75 in |
Screw Thread Size | 2 in |
Outside Diameter | 2 3/8 in |
For Bore Diameter | 1 7/16 in |
Outside Diameter Tolerance | +0.003 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 7/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 3/8 in, Overall Width 2.75 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 9,623 psi, Maximum Transmitted Torque 469 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Hose, End Iron, 1" (AM11)
- TORRINGTON Nrb Track Roller Assembly (CRS-28)
- GATES PowerGrip Timing Belts, 210XL037 (210XL037)
- MILTON ASME Safety Valve, 150 PSI Pop off Press (1090-150)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- Climax Metal Products Keyless Bushings