Shop All Keyless Bushings
Climax Metal Products
C801E-131 Single Nut Locking Assembly
Mfr # C801E-131
Zoro # G5652460
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 1 5/16 in
- Overall Length 2.75 in
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-131
- Zoro # G5652460
- UPC # 044861076019
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 5/16 in |
Overall Length | 2.75 in |
Shaft Dia. Tolerance | -0.003 in |
Outside Dia. Tolerance | +0.003 in |
Bolt Size | 2 in |
Outside Dia. | 2.375 in |
Outside Diameter | 2 3/8 in |
Overall Width | 2.75 in |
Outside Diameter Tolerance | +0.003 in |
For Bore Diameter | 1 5/16 in |
Screw Thread Size | 2 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 5/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 3/8 in, Overall Width 2.75 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 10,540 psi, Maximum Transmitted Torque 428 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222416)
- K-TOOL INTERNATIONAL Hydraulic Grease Fitting Assortment, 110 Piece (KTI00074)
- TRITAN Radial Ball Bearing, PS, 55mm, 6011 2RS (6011 2RS/C3 PRX)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 3/4 JIC (R2-8-96F)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- Climax Metal Products Bushings