Shop All Keyless Bushings
Climax Metal Products
C801E-118 Single Nut Locking Assembly
Mfr # C801E-118
Zoro # G4864881
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 1 3/16 in
- Outside Dia. (In.) 2.0000
- Overall Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-118
- Zoro # G4864881
- UPC # 044861075005
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/16 in |
Outside Dia. (In.) | 2.0000 |
Overall Length | 2.25 in |
Shaft Dia. Tolerance | -0.003 in |
Bolt Size | 1-3/4 in |
Overall Length (In.) | 2.2500 |
Outside Dia. | 2.0 in |
Outside Dia. Tolerance | +0.003 in |
Overall Width | 2.25 in |
For Bore Diameter | 1 3/16 in |
Screw Thread Size | 1-3/4 in |
Outside Diameter Tolerance | +0.003 in |
Outside Diameter | 2 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 3/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 in, Overall Width 2.25 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 17,419 psi, Maximum Transmitted Torque 386 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Directional Control Valve (R432015615)
- D&D Timing Belt, MXL, 0.25 x 25.2in PL, T315 (252MXL025)
- SPEEDAIRE 1/4" ID x 25 ft Nylon Coiled Air Hose 185 PSI YL (1VEH8)
- FESTO Double Nipple NPFC-D-2G12-M (NPFC-D-2G12-M)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- Climax Metal Products Keyless Bushings