Shop All Keyless Bushings
Climax Metal Products
C801E-087 Single Nut Locking Assembly
Mfr # C801E-087
Zoro # G5643902
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 7/8 in
- Overall Length 1.875 in
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-087
- Zoro # G5643902
- UPC # 044861072950
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 7/8 in |
Overall Length | 1.875 in |
Bolt Size | 1-1/2 in |
Outside Dia. Tolerance | +0.003 in |
Outside Dia. | 1.75 in |
Shaft Dia. Tolerance | -0.003 in |
Outside Diameter | 1 3/4 in |
Screw Thread Size | 1-1/2 in |
For Bore Diameter | 7/8 in |
Outside Diameter Tolerance | +0.003 in |
Overall Width | 1.875 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 7/8 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 1 3/4 in, Overall Width 1.875 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 23,573 psi, Maximum Transmitted Torque 248 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 24VDC (SV2100-5FU)
- TOMPKINS Hydraulic Fitting-Steel06FJ CAP (0304-C-06)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3211F-03-10SA)
- IDEAL 4 to 7 in. 50 Series Hy-Gear Hose Small Diameter Clamp, 10PK (420-50104)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- Climax Metal Products Bushings