Shop All Keyless Bushings
Climax Metal Products
C801E-081 Single Nut Locking Assembly
Mfr # C801E-081
Zoro # G4761123
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 13/16 in
- Outside Dia. (In.) 1.7500
- Overall Length 1.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-081
- Zoro # G4761123
- UPC # 044861072943
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 13/16 in |
Outside Dia. (In.) | 1.7500 |
Overall Length | 1.875 in |
Outside Dia. | 1.75 in |
Shaft Dia. Tolerance | -0.003 in |
Bolt Size | 1-1/2 in |
Outside Dia. Tolerance | +0.003 in |
Overall Length (In.) | 1.8750 |
Outside Diameter Tolerance | +0.003 in |
Screw Thread Size | 1-1/2 in |
For Bore Diameter | 13/16 in |
Overall Width | 1.875 in |
Outside Diameter | 1 3/4 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 13/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 1 3/4 in, Overall Width 1.875 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 25,387 psi, Maximum Transmitted Torque 230 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 65mm I. D., 100mm O. D., 12mm W (6510012TC)
- KINGFISHER Grease Fitting, Str, 1/4-19, PK5 (3APA2)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (AR2054)
- PIX Belt, B Kevlar, 5/8 x 39 in. OC (B36K)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 12 Bolt (B401050)
- Climax Metal Products Keyless Bushings