Shop All Keyless Bushings
Climax Metal Products
C801E-075 Single Nut Locking Assembly
Mfr # C801E-075
Zoro # G4758490
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 3/4 in
- Outside Dia. (In.) 1.5000
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-075
- Zoro # G4758490
- UPC # 044861072936
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 3/4 in |
Outside Dia. (In.) | 1.5000 |
Overall Length | 1.5 in |
Bolt Size | 1-1/4 in |
Shaft Dia. (In.) | 0.7500 |
Outside Dia. Tolerance | +0.003 in |
Shaft Dia. Tolerance | -0.003 in |
Outside Dia. | 1.5 in |
Overall Length (In.) | 1.5000 |
Screw Thread Size | 1-1/4 in |
For Bore Diameter | 3/4 in |
Overall Width | 1.5 in |
Outside Diameter | 1 1/2 in |
Outside Diameter Tolerance | +0.003 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 3/4 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 1 1/2 in, Overall Width 1.5 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 30,673 psi, Maximum Transmitted Torque 203 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FKN8H, Pressure Line, 6 micron (ZX-HC9600FKN8H)
- HANKISON Pre/After Filter Package, Air Inlet 2 in (7456385)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 JIC (1AA6FJB4)
- MIDWEST FASTENER 1/2" OD Zinc Plated Steel Hose Clamps 15PK (70206)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- FENNER DRIVES Keyless Bushing, Dia. 1.625 In., 7 Bolt (B122110)
- Climax Metal Products Bushings