Shop All Keyless Bushings
Climax Metal Products
C801E-062 Single Nut Locking Assembly
Mfr # C801E-062
Zoro # G4848702
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 5/8 in
- Outside Dia. (In.) 1.5000
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-062
- Zoro # G4848702
- UPC # 044861072912
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 5/8 in |
Outside Dia. (In.) | 1.5000 |
Overall Length | 1.5 in |
Outside Dia. | 1.5 in |
Shaft Dia. (In.) | 0.6250 |
Outside Dia. Tolerance | +0.003 in |
Overall Length (In.) | 1.5000 |
Shaft Dia. Tolerance | -0.003 in |
Bolt Size | 1-1/4 in |
Outside Diameter | 1 1/2 in |
Screw Thread Size | 1-1/4 in |
Overall Width | 1.5 in |
For Bore Diameter | 5/8 in |
Outside Diameter Tolerance | +0.003 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 5/8 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 1 1/2 in, Overall Width 1.5 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 36,807 psi, Maximum Transmitted Torque 169 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN 2 Bolt Flange Unit, Insert, Set Screw, 20mm Bore, 2.8150-in. Bolt-Hole to Bolt-Hole Center, 90mm L (SBLF204-20MMG)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E677)
- SPEEDAIRE Pivot Base, 340 Degrees (PN31XG6407G)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6206 2NSE9 C4)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B122100)
- Climax Metal Products Keyless Bushings