Shop All Keyless Bushings
Climax Metal Products
C733M-95 Shrink Disc Standard Duty
Mfr # C733M-95
Zoro # G0208811
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Shrink Disc
- Keyless Bushing Series C733
- For Shaft Dia. - Bushings 95 mm
- Overall Length 1.902 in
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C733M-95
- Zoro # G0208811
- UPC # 044861040072
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 95 mm |
Overall Length | 1.902 in |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 170 mm |
Shaft Dia. (mm) | 95 |
For Bore Diameter | 95 mm |
Outside Diameter | 170 mm |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 1.902 in |
Screw Thread Size | M8 x 30 |
Details
Item | Keyless Bushing |
Keyless Bushing Type | Shrink Disc |
Keyless Bushing Series | C733 |
Material - Bushings | Steel |
Finish | Oil Dipped |
Agency Compliance | RoHS |
Material | Steel |
Type | C733 Series |
Standards | ROHS |
System of Measurement | Metric |
Material & Finish | Oil Dipped Steel |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 95 mm, Keyless Bushing Type Shrink Disc, Material Steel, Outside Diameter 170 mm, Overall Width 1.902 in, System of Measurement Metric, Finish Oil Dipped, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-26883, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 26883 (26883)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,774 Nameplate RPM (254TTDBD6026)
- HONEYWELL SMART VFD FR4 REPLACEMENT FAN (HVFDSDFANFR4)
- TRITAN Needle Thrust BRG, Bore 2.250in., 5400 rpm (NTA3648)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 12 Bolt (B401035)
- Climax Metal Products Bushings