Shop All Rigid Clamp Couplings
Climax Metal Products
C600E-300 Keyless Rigid Coupling
Mfr # C600E-300
Zoro # G0209259
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Keyless
- System of Measurement Metric
- Material - Couplings Steel
- Outside Dia. 170 mm
- Overall Length 104 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C600E-300
- Zoro # G0209259
- UPC # 044861049044
- Country of Origin Italy
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3 in |
Outside Dia. | 170 mm |
Overall Length | 104 mm |
Length through Bore | (10) Locking Screw |
Screw Length | 80 mm |
Outside Diameter | Oil Dipped |
Coupling Length | 4.1 in |
Description
Keyless Rigid Coupling, Coupling Length 4.1 in, Coupling Material Carbon Steel, Included Screws 6.69 in, For Motion Type 10, Zero Backlash Inch, Screw Material 3 in, Maximum Speed 3 in, Resistance Properties Round, Maximum Torque 3.7 in, Fastener Tightening Torque 11,599 ft-lb, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 in / -0.006 in, Bore Type 74 ft-lb, System of Measurement Metric, Length through Bore (10) Locking Screw, Screw Length 80 mm, Number of Locking Screws M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Zillawhip 3/8"x6ft Ball Swivel (LEGHFZ3806YW2B)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8,304 SS (30E540)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND18 B)
- BANDO 2870 mm Outside Length, 22 mm Top Width, 1 Ribs (C108)
- CLIMAX METAL PRODUCTS RC-075-S-KW Set Screw Coupling with Keyway (RC-075-S-KW)
- CLIMAX METAL PRODUCTS RC-050-A Set Screw Coupling (RC-050-A)
- CLIMAX METAL PRODUCTS ISCC-100-100-S One-Piece Industry Standard Clamping Coupling (ISCC-100-100-S)
- CLIMAX METAL PRODUCTS ISCC-112-112-S One-Piece Industry Standard Clamping Coupling (ISCC-112-112-S)
- CLIMAX METAL PRODUCTS ISCC-050-050-S One-Piece Industry Standard Clamping Coupling (ISCC-050-050-S)
- CLIMAX METAL PRODUCTS ISCC-075-075 One-Piece Industry Standard Clamping Coupling (ISCC-075-075)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR24-6-6-A)
- Climax Metal Products Rigid Clamp Couplings