Climax Metal Products

C600E-243 Keyless Rigid Coupling


product price: $359.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shaft Locking Type - Couplings 1 Piece Keyless
  • System of Measurement Metric
  • Material - Couplings Steel
  • Outside Dia. 120 mm
  • Overall Length 78 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Dia. 2 7/16 in
Outside Dia. 120 mm
Overall Length 78 mm
Length through Bore (12) Locking Screw
Outside Diameter Oil Dipped
Screw Length 55 mm
Coupling Length 3.07 in

Description

Keyless Rigid Coupling, Coupling Length 3.07 in, Coupling Material Carbon Steel, Included Screws 4.72 in, For Motion Type 12, Zero Backlash Inch, Screw Material 2 7/16 in, Maximum Speed 2.44 in, Resistance Properties Round, Maximum Torque 2.76 in, Fastener Tightening Torque 5,003 ft-lb, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 in / -0.006 in, Bore Type 22 ft-lb, System of Measurement Metric, Length through Bore (12) Locking Screw, Screw Length 55 mm, Number of Locking Screws M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.