Shop All Rigid Clamp Couplings
Climax Metal Products
C600E-100 Keyless Rigid Coupling
Mfr # C600E-100
Zoro # G0209511
original price:
$250.74
15% off
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Keyless
- System of Measurement Metric
- Material - Couplings Steel
- Outside Dia. 66 mm
- Overall Length 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C600E-100
- Zoro # G0209511
- UPC # 044861048733
- Country of Origin Italy
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 66 mm |
Overall Length | 44 mm |
Length through Bore | (7) Locking Screw |
Screw Length | 35 mm |
Outside Diameter | Oil Dipped |
Coupling Length | 1.73 in |
Description
Keyless Rigid Coupling, Coupling Length 1.73 in, Coupling Material Carbon Steel, Included Screws 2.6 in, For Motion Type 7, Zero Backlash Inch, Screw Material 1 in, Maximum Speed 1 in, Resistance Properties Round, Maximum Torque 1.5 in, Fastener Tightening Torque 624 ft-lb, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 in / -0.003 in, Bore Type 9 ft-lb, System of Measurement Metric, Length through Bore (7) Locking Screw, Screw Length 35 mm, Number of Locking Screws M6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.9 lb (8653APBP6FA00HN)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E717)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 75 SST)
- KOYO Ball Brg 53-100Mm (6206)
- CLIMAX METAL PRODUCTS ISCC-125-125 One-Piece Industry Standard Clamping Coupling (ISCC-125-125)
- CLIMAX METAL PRODUCTS RC-150-KW Set Screw Coupling with Keyway (RC-150-KW)
- CLIMAX METAL PRODUCTS RC-062 Set Screw Coupling (RC-062)
- CLIMAX METAL PRODUCTS ISCC-200-200-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-200-200-KW)
- CLIMAX METAL PRODUCTS RC-062-KW Set Screw Coupling with Keyway (RC-062-KW)
- CLIMAX METAL PRODUCTS RC-031 Set Screw Coupling (RC-031)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- Climax Metal Products Rigid Clamp Couplings