Shop All Keyless Bushings
Climax Metal Products
C405M-90X130 Metric Keyless Locking Assembly
Mfr # C405M-90X130
Zoro # G0209581
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 90 mm
- Outside Dia. (In.) 5.118
- Overall Length 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405M-90X130
- Zoro # G0209581
- UPC # 044861076514
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 90 mm |
Outside Dia. (In.) | 5.118 |
Overall Length | 90 mm |
Overall Length (mm) | 90 |
Shaft Dia. (mm) | 90 |
Shaft Dia. (In.) | 3.543 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 3.543 |
Bolt Size | M10 x 60 |
Outside Dia. (mm) | 130 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 130 mm |
For Bore Diameter | 90 mm |
Outside Diameter Tolerance | +0/-.002 in |
Screw Thread Size | M10 x 60 |
Overall Width | 90 mm |
Outside Diameter | 130 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 90 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 130 mm, Overall Width 90 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 30,970.327 psi, Maximum Transmitted Torque 1,122 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-M12610, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, M12610 (M12610)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VF32)
- FOSTER Plug, 3/8" MPT, Steel 310 Series (310-42)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- FENNER DRIVES Keyless Bushing, Dia. 1.625 In., 7 Bolt (B122110)
- Climax Metal Products Bushings