Shop All Keyless Bushings
Climax Metal Products
C405M-50X80 Metric Keyless Locking Assembly
Mfr # C405M-50X80
Zoro # G0209645
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 50 mm
- Outside Dia. (In.) 3.15
- Overall Length 74 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405M-50X80
- Zoro # G0209645
- UPC # 044861076293
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 50 mm |
Outside Dia. (In.) | 3.15 |
Overall Length | 74 mm |
Outside Dia. | 80 mm |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 1.969 |
Overall Length (In.) | 2.913 |
Overall Length (mm) | 74 |
Outside Dia. (mm) | 80 |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (mm) | 50 |
Bolt Size | M8 x 55 |
For Bore Diameter | 50 mm |
Screw Thread Size | M8 x 55 |
Overall Width | 74 mm |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 80 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 50 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 80 mm, Overall Width 74 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 28,813.838 psi, Maximum Transmitted Torque 253 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century RB2034, General Purpose, 1/3 HP, 1725 RPM, 115V, ODP (RB2034)
- DODGE 115 Type E-Xtra Pillow Block Roller Bearing Unit, 2 in Bore, 6.88 to 7.13 in L Center-to-Center (023010)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX425)
- FOSTER Plug, 1/2" MPT, Steel (54-5)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C133E-168 Keyless Locking Assembly (C133E-168)
- CLIMAX METAL PRODUCTS C200E-118 Keyless Locking Assembly (C200E-118)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- Climax Metal Products Keyless Bushings