Shop All Keyless Bushings
Climax Metal Products
C405M-48X80 Metric Keyless Locking Assembly
Mfr # C405M-48X80
Zoro # G0209651
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 48 mm
- Outside Dia. (In.) 3.15
- Overall Length 74 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405M-48X80
- Zoro # G0209651
- UPC # 044861076606
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 48 mm |
Outside Dia. (In.) | 3.15 |
Overall Length | 74 mm |
Overall Length (In.) | 2.913 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 74 |
Outside Dia. (mm) | 80 |
Shaft Dia. (mm) | 48 |
Shaft Dia. (In.) | 1.89 |
Outside Dia. | 80 mm |
Bolt Size | M8 x 55 |
Outside Diameter | 80 mm |
For Bore Diameter | 48 mm |
Screw Thread Size | M8 x 55 |
Overall Width | 74 mm |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 48 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 80 mm, Overall Width 74 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 30,014.415 psi, Maximum Transmitted Torque 243 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A24 V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (3GWG7)
- FERNCO DWV TEE FLEX PVC 1-1/2"" (PQT-150)
- DART CONTROLS Motor Speed Control, 240V (153D-25E-PB-29)
- DAYTON Unit Bearing Motor, 1/125HP, 1550 rpm, 115V (4YFG7)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- Climax Metal Products Bushings