Shop All Keyless Bushings
Climax Metal Products
C405E-393 Keyless Locking Assembly
Mfr # C405E-393
Zoro # G6751647
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 3 15/16 in
- Outside Dia. (In.) 5.709
- Overall Length 4.488 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-393
- Zoro # G6751647
- UPC # 044861076187
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 3 15/16 in |
Outside Dia. (In.) | 5.709 |
Overall Length | 4.488 in |
Outside Dia. | 5.709 in |
Outside Dia. Tolerance | +0.003 in |
Shaft Dia. (In.) | 3.9375 |
Shaft Dia. Tolerance | -0.002 |
Overall Length (In.) | 4.488 |
Bolt Size | M12 x 80 |
For Bore Diameter | 3 15/16 in |
Overall Width | 4.488 in |
Outside Diameter | 5 45/64 in |
Outside Diameter Tolerance | +0.003 in |
Screw Thread Size | M12 x 80 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 3 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 5 45/64 in, Overall Width 4.488 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 21,053 psi, Maximum Transmitted Torque 20,486 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (056B17D5331)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164170, Pressure Line, 10 micron, Outside-In (MF0058860)
- DYNABRADE Open End Wrench, 98283 (98283)
- CLIMAX METAL PRODUCTS C200E-118 Keyless Locking Assembly (C200E-118)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- Climax Metal Products Bushings