Shop All Keyless Bushings
Climax Metal Products
C405E-350 Keyless Locking Assembly
Mfr # C405E-350
Zoro # G0209819
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 3 1/2 in
- Outside Dia. (In.) 5.118
- Overall Length 3.543 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-350
- Zoro # G0209819
- UPC # 044861076330
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 3 1/2 in |
Outside Dia. (In.) | 5.118 |
Overall Length | 3.543 in |
Overall Length (mm) | 90 |
Outside Dia. | 5.118 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 3.543 |
Shaft Dia. (In.) | 3.5 |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M10 x 60 |
For Bore Diameter | 3 1/2 in |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 3.543 in |
Screw Thread Size | M10 x 60 |
Outside Diameter | 5 7/64 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 3 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 5 7/64 in, Overall Width 3.543 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 31,353.537 psi, Maximum Transmitted Torque 1,108 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (DPEP081008)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- LUBRIPLATE Fmo-85, 4/1 Gal Jugs, Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-057)
- HECK INDUSTRIES Cutting Oil, 8 oz, Bottle (PS8)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- CLIMAX METAL PRODUCTS C405E-150 Keyless Locking Assembly (C405E-150)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- Climax Metal Products Keyless Bushings