Shop All Keyless Bushings
Climax Metal Products
C405E-325 Keyless Locking Assembly
Mfr # C405E-325
Zoro # G0209837
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 3 1/4 in
- Outside Dia. (In.) 4.724
- Overall Length 3.543 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-325
- Zoro # G0209837
- UPC # 044861076859
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 3 1/4 in |
Outside Dia. (In.) | 4.724 |
Overall Length | 3.543 in |
Bolt Size | M10 x 60 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 3.543 |
Outside Dia. | 4.724 in |
Shaft Dia. (In.) | 3.25 |
Overall Length (mm) | 90 |
Outside Diameter | 4 23/32 in |
Screw Thread Size | M10 x 60 |
Outside Diameter Tolerance | +0/-.002 in |
For Bore Diameter | 3 1/4 in |
Overall Width | 3.543 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 3 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 23/32 in, Overall Width 3.543 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 30,951.568 psi, Maximum Transmitted Torque 944 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-110)
- PRIMEFIT 14 Piece Air Accessories Kit Industrial Style Red (IK7001-14R)
- DAYTON C180 V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (4FH98)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- CLIMAX METAL PRODUCTS C133E-168 Keyless Locking Assembly (C133E-168)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- Climax Metal Products Bushings