Shop All Keyless Bushings
Climax Metal Products
C405E-312 Keyless Locking Assembly
Mfr # C405E-312
Zoro # G0209846
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 3 1/8 in
- Outside Dia. (In.) 4.724
- Overall Length 3.543 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-312
- Zoro # G0209846
- UPC # 044861076576
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 3 1/8 in |
Outside Dia. (In.) | 4.724 |
Overall Length | 3.543 in |
Overall Length (In.) | 3.543 |
Overall Length (mm) | 90 |
Outside Dia. | 4.724 in |
Shaft Dia. (In.) | 3.125 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M10 x 60 |
For Bore Diameter | 3 1/8 in |
Outside Diameter Tolerance | +0/-.002 in |
Screw Thread Size | M10 x 60 |
Outside Diameter | 4 23/32 in |
Overall Width | 3.543 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 3 1/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 23/32 in, Overall Width 3.543 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 32,189.631 psi, Maximum Transmitted Torque 907 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO L Timing Belt, 525L100G (525L100G)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX46)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- ZORO SELECT Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (1AGG2)
- CLIMAX METAL PRODUCTS C405M-70X110 Metric Keyless Locking Assembly (C405M-70X110)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- FENNER DRIVES Keyless Bushing, Dia. .625 In., 4 Bolt (T602010)
- Climax Metal Products Keyless Bushings