Shop All Keyless Bushings
Climax Metal Products
C405E-293 Keyless Locking Assembly
Mfr # C405E-293
Zoro # G6687326
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 2 15/16 in
- Outside Dia. (In.) 4.724
- Overall Length 3.543 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-293
- Zoro # G6687326
- UPC # 044861075029
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 15/16 in |
Outside Dia. (In.) | 4.724 |
Overall Length | 3.543 in |
Shaft Dia. Tolerance | -0.002 |
Shaft Dia. (In.) | 2.9375 |
Outside Dia. Tolerance | +0.003 in |
Bolt Size | M10 x 60 |
Overall Length (In.) | 3.543 |
Outside Dia. | 4.724 in |
For Bore Diameter | 2 15/16 in |
Outside Diameter Tolerance | +0.003 in |
Outside Diameter | 4 23/32 in |
Screw Thread Size | M10 x 60 |
Overall Width | 3.543 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 23/32 in, Overall Width 3.543 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 21,292 psi, Maximum Transmitted Torque 10,233 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (119156.00)
- DUFF-NORTON LinearActuator, 4"Stroke L., 115VAC, 1.4A (LS26-1B5TN-04)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80ML)
- GATES XPA1732 Metric V-Belt, 1732mm Outside Length, 13mm Top Width, 1 Ribs (XPA1732)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- Climax Metal Products Keyless Bushings