Shop All Keyless Bushings
Climax Metal Products
C405E-275 Keyless Locking Assembly
Mfr # C405E-275
Zoro # G6756005
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 2 3/4 in
- Outside Dia. (In.) 4.331
- Overall Length 3.543 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-275
- Zoro # G6756005
- UPC # 044861076132
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 3/4 in |
Outside Dia. (In.) | 4.331 |
Overall Length | 3.543 in |
Outside Dia. Tolerance | +0.002 in |
Bolt Size | M10 x 60 |
Outside Dia. | 4.331 in |
Shaft Dia. Tolerance | -0.002 |
Shaft Dia. (In.) | 2.75 |
Overall Length (In.) | 3.543 |
Outside Diameter | 4 21/64 in |
Screw Thread Size | M10 x 60 |
For Bore Diameter | 2 3/4 in |
Overall Width | 3.543 in |
Outside Diameter Tolerance | +0.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 21/64 in, Overall Width 3.543 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 21,116 psi, Maximum Transmitted Torque 8,709 ft-lb, Outside Diameter Tolerance +0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 4000-8M-12 (4000-8M-12)
- TOMPKINS Hydraulic Fitting-Flange24MJ-32FL C61 NO BRAZE (NB6840-24-32)
- NUMATICS MK55 SOLENOID VALVE (554SS602K000030)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- Climax Metal Products Bushings