Shop All Keyless Bushings
Climax Metal Products
C405E-268 Keyless Locking Assembly
Mfr # C405E-268
Zoro # G0209870
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 2 11/16 in
- Outside Dia. (In.) 4.331
- Overall Length 3.543 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-268
- Zoro # G0209870
- UPC # 044861075050
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 11/16 in |
Outside Dia. (In.) | 4.331 |
Overall Length | 3.543 in |
Bolt Size | M10 x 60 |
Outside Dia. | 4.331 in |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 2.688 |
Overall Length (mm) | 90 |
Overall Length (In.) | 3.543 |
Outside Dia. Tolerance | +0/-.002 in |
Outside Diameter | 4 21/64 in |
Overall Width | 3.543 in |
For Bore Diameter | 2 11/16 in |
Screw Thread Size | M10 x 60 |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 11/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 21/64 in, Overall Width 3.543 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 34,027.094 psi, Maximum Transmitted Torque 709 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716170)
- PARKER Valve, Solenoid, C10-3 (DSL103A)
- TOMPKINS Hydraulic Fitting-Steel16MJ HEX HEAD PLUG (2408-16)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116354-00)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (T301022)
- Climax Metal Products Keyless Bushings