Shop All Keyless Bushings
Climax Metal Products
C405E-262 Keyless Locking Assembly
Mfr # C405E-262
Zoro # G0209889
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 2 5/8 in
- Outside Dia. (In.) 4.331
- Overall Length 3.543 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-262
- Zoro # G0209889
- UPC # 044861076736
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 5/8 in |
Outside Dia. (In.) | 4.331 |
Overall Length | 3.543 in |
Shaft Dia. (In.) | 2.625 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 90 |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M10 x 60 |
Overall Length (In.) | 3.543 |
Outside Dia. | 4.331 in |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 3.543 in |
Screw Thread Size | M10 x 60 |
For Bore Diameter | 2 5/8 in |
Outside Diameter | 4 21/64 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 5/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 21/64 in, Overall Width 3.543 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 34,837.263 psi, Maximum Transmitted Torque 693 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Flextension, 12 In. (86FLX012)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-10-51)
- CONTINENTAL 1/2" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZG05030-75-11)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925779, Pressure Line, 10 micron, Outside-In (MF0059473)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- CLIMAX METAL PRODUCTS C405M-70X110 Metric Keyless Locking Assembly (C405M-70X110)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- Climax Metal Products Keyless Bushings