Shop All Keyless Bushings
Climax Metal Products
C405E-256 Keyless Locking Assembly
Mfr # C405E-256
Zoro # G0209898
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 2 9/16 in
- Outside Dia. (In.) 3.74
- Overall Length 2.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-256
- Zoro # G0209898
- UPC # 044861075098
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 9/16 in |
Outside Dia. (In.) | 3.74 |
Overall Length | 2.913 in |
Bolt Size | M8 x 55 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 74 |
Shaft Dia. (In.) | 2.563 |
Outside Dia. | 3.74 in |
Overall Length (In.) | 2.913 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Diameter | 3 47/64 in |
For Bore Diameter | 2 9/16 in |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 2.913 in |
Screw Thread Size | M8 x 55 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 9/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 47/64 in, Overall Width 2.913 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 27,668.368 psi, Maximum Transmitted Torque 412 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 300-360 MFD, Round (2MEP7)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA48-600E)
- DAYTON 3L130 V-Belt, 13" Outside Length, 3/8" Top Width, 1 Ribs (3GWD4)
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/4-6 (QSRL-G1/4-6)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- Climax Metal Products Bushings